Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 0.25-0.4A, 1P
Mfr # GV2ME03
Zoro # G0551713
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Overload Relay Amp Setting 0.25 to 0.4A
- Amps AC 0.25 to 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2ME03
- Zoro # G0551713
- UPC # 785901211907
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Depth | 3.09 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.4 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz, Overall Depth 3.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P (XSX-52)
- Schneider Electric Manual Motor Switches