Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Undervoltage Trip 575Vac Iec
Mfr # GVAU385
Zoro # G0561639
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 380 to 400V AC; 440V AC
- Width 18 mm
- Height 89 mm
- Hz 50/60 Hz
- Depth 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAU385
- Zoro # G0561639
- UPC # 785901212546
- Country of Origin Czechia
- Category Magnetic Motor Starters
Dimensions
Width | 18 mm |
Height | 89 mm |
Depth | 66 mm |
Details
Item | Manstarter Undervoltage Trip 575Vac Iec |
Coil Volts | 380 to 400V AC; 440V AC |
Hz | 50/60 Hz |
Features | Mercury Free |
Weight | 0.105 kg |
Operating Time | 10 to 15 ms IEC 60947-1 |
Color | Dark Gray |
Threshold Tripping Voltage | 0.7 to 0.35 Un |
Control Circuit Voltage Limits | 0.85 to 1.1 Un |
Inrush Power in VA | 12 VA AC |
Tightening Torque | Less than 1.4 N.m screw clamp terminals |
Hold-In Power Consumption in W | 1.1 W |
Range Compatibility | TeSys GV2ME; TeSys GV2LE; TeSys GV2L; TeSys GV2P; TeSys GV3L; TeSys GV3P; TeSys Deca |
Mechanical Durability | 10000 cycles with GV3P and GV3L; 30000 cycles with GV2ME and GV2P |
Rated Insulation Voltage | 690 V AC IEC 60947-1; 600 V AC UL 60947-4-1; 600 V AC CSA C22.2 No 60947-4-1 |
On-Load Factor | 1 |
Inrush Power in W | 8 W |
Connections - Terminals | screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end |
Hold-In Power Consumption in VA | 3.5 VA AC |
Product Or Component Type | Undervoltage release |
Control Circuit Voltage | 380 to 400 V AC 50 Hz; 440 V AC 60 Hz |
Description
Manstarter Undervoltage Trip 575Vac Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14GUG32BA)
- Schneider Electric Starters