Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Undervoltage Trip 575Vac Iec
Mfr # GVAU207
Zoro # G0561620
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 200 to 220V AC
- Features Mercury Free
- Hz 50/60 Hz
- Depth 66 mm
- Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAU207
- Zoro # G0561620
- UPC # 785901468813
- Country of Origin Czechia
- Category Magnetic Motor Starters
Dimensions
Depth | 66 mm |
Width | 18 mm |
Height | 89 mm |
Details
Item | Manstarter Undervoltage Trip 575Vac Iec |
Coil Volts | 200 to 220V AC |
Features | Mercury Free |
Hz | 50/60 Hz |
Weight | 0.105 kg |
Control Circuit Voltage | 200 V AC 50 Hz; 200 to 220 V AC 60 Hz |
Color | Dark Gray |
Control Circuit Voltage Limits | 0.85 to 1.1 Un |
Tightening Torque | Less than 1.4 N.m screw clamp terminals |
Mechanical Durability | 10000 cycles with GV3P and GV3L; 30000 cycles with GV2ME and GV2P |
Product Or Component Type | Undervoltage release |
Hold-In Power Consumption in VA | 3.5 VA AC |
Inrush Power in W | 8 W |
Range Compatibility | TeSys GV2ME; TeSys GV2LE; TeSys GV2L; TeSys GV2P; TeSys GV3L; TeSys GV3P; TeSys Deca |
Operating Time | 10 to 15 ms IEC 60947-1 |
On-Load Factor | 1 |
Threshold Tripping Voltage | 0.7 to 0.35 Un |
Hold-In Power Consumption in W | 1.1 W |
Connections - Terminals | screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end |
Rated Insulation Voltage | 690 V AC IEC 60947-1; 600 V AC UL 60947-4-1; 600 V AC CSA C22.2 No 60947-4-1 |
Inrush Power in VA | 12 VA AC |
Description
Manstarter Undervoltage Trip 575Vac Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB18BL)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- LIBERTY PUMPS KIT, 331 MASTER REBUILD (K001247)
- Schneider Electric Magnetic Motor Starters