Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Terminal Block 600Vac 63A
Mfr # GV2G05
Zoro # G0561587
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Features Mercury Free
- Accessory Group Connection Accessory
- Weight 0.115 kg
- Mounting Location 35 mm DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2G05
- Zoro # G0561587
- UPC # 785901808350
- Country of Origin Romania
- Category Magnetic Motor Starters
Details
Item | Manstarter Terminal Block 600Vac 63A |
Number of Poles | 3 |
Features | Mercury Free |
Accessory Group | Connection Accessory |
Weight | 0.115 kg |
Mounting Location | 35 mm DIN rail |
Tightening Torque | 15.05 lbf.in (1.7 N.m) screw clamp terminals; 19.47 lbf.in (2.2 N.m) connector |
Connections - Terminals | screw clamp terminals 1 solid AWG 4; screw clamp terminals 1 0.00 to 0.02 in² (1.5 to 16 mm²) flexible with cable end; screw clamp terminals 1 0.00 to 0.02 in² (1.5 to 16 mm²) flexible without cable end; screw clamp terminals 1 0.00 to 0.04 in² (1.5 to 25 mm²) solid; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²) flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) solid; screw clamp terminals 2 0.00 to 0.01 in² (2.5 to 4 mm²) flexible without cable end; screw clamp terminals 1 flexible AWG 4 |
IP Degree Of Protection | IP20 conforming to IEC 60529 |
Poles Description | 3P |
Rated Insulation Voltage | 690 V IEC 60947-1 |
Range Compatibility | TeSys GV2; TeSys Deca; TeSys K; TeSys U |
Product Name | FT |
Rated Operational Current | 63 A |
Product Or Component Type | Terminal block |
Description
Manstarter Terminal Block 600Vac 63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- Schneider Electric Magnetic Motor Starters