Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Rotary Operating Handle Iec
Mfr # GV7AP02
Zoro # G0561657
original price:
$136.86
21% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mercury Free
- Accessory Group Control Accessory
- Weight 0.775 kg
- Rotary Handle Mounting Style Extended
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV7AP02
- Zoro # G0561657
- UPC # 785901567349
- Country of Origin France
- Category Magnetic Motor Starters
Details
Item | Manstarter Rotary Operating Handle Iec |
Features | Mercury Free |
Accessory Group | Control Accessory |
Weight | 0.775 kg |
Rotary Handle Mounting Style | Extended |
Handle Color | Red |
IP Degree Of Protection | IP55 |
Product Or Component Type | Extended rotary handle |
Range Compatibility | TeSys TeSys GV7 motor circuit breaker; TeSys TeSys GV5 motor circuit breaker |
Handle Front Plate Color | Yellow |
Rotary Handle Padlocking | 1 to 3 padlocks 0.20 to 0.31 in (5 to 8 mm); Padlock in OFF position |
Rotary Handle Mounting Location | Front |
Back/Door Distance | 7.28 to 23.62 in (185 to 600 mm) |
Description
Manstarter Rotary Operating Handle Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M176)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- SOFTALK Phone Cord Detangler, Black (1501)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- Schneider Electric Magnetic Motor Starters