Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Fault Signaling Contact 575Va
Mfr # GVAD1001
Zoro # G0561605
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UKCA
- Features Mercury Free
- Width 9.3 mm
- Height 89 mm
- Depth 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAD1001
- Zoro # G0561605
- UPC # 785901212409
- Country of Origin Czechia
- Category Magnetic Motor Starters
Dimensions
Width | 9.3 mm |
Height | 89 mm |
Depth | 66 mm |
Description
Manstarter Fault Signaling Contact 575Va
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB18BL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- Schneider Electric Magnetic Motor Starters