Shop All Relay Accessories
Schneider Electric
Maintaining Clamp, Plastic, RoHS Compliant
Mfr # RGZR215
Zoro # G3464432
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Maintaining clamp
- Case Color Dark Gray
- Function Maintaining Clamp For Interface Relay Socket RGZ
- Use With Interface relay socket RGZ
- For Use With Socket RGZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RGZR215
- Zoro # G3464432
- UPC # 785901397946
- Country of Origin China
- Category Relay Accessories
Dimensions
Width | 0.63 in |
Width (In.) | 0.625 in |
Length (In.) | 1.73 in |
Depth (In.) | 1.1 in |
Height | 1.1 in |
Depth | 1.1 in |
Details
Type | Maintaining clamp |
Case Color | Dark Gray |
Item | Maintaining Clamp |
Function | Maintaining Clamp For Interface Relay Socket RGZ |
Use With | Interface relay socket RGZ |
For Use With | Socket RGZ |
Standards | RoHS Compliant |
Cover Material | Plastic |
Material | Plastic |
Compatible Series | RGZ |
Number of Pieces | 1 |
Product Type | Maintaining Clamp |
Product Or Component Type | maintaining clamp |
Accessory Material | plastic |
Product Compatibility | socket RGZ |
Accessory / Separate Part Category | mounting accessory |
Product Destination | RGZ relay |
Description
Maintaining Clamp, Compatible Series RGZ, Material Plastic, Number of Pieces 1, Product Type Maintaining Clamp, Depth 1.1 in, Height 1.1 in, Standards RoHS Compliant, Width 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CANTEX Electrical Box, 14 cu in, Switch Box, 1 Gang, PVC (EZ14SOR)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC (RZM031RB)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- Schneider Electric Relay Accessories