Shop All Magnetic Motor Starters
Schneider Electric
Magnetic Motor Starter, IEC, 57 A, 50/60 Hz
Mfr # LR9G225
Zoro # G010087807
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auxiliary Contact Form 1NO/1NC
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Overall Width 4.13 in
- NEMA Enclosure Rating No Enclosure
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR9G225
- Zoro # G010087807
- UPC # 3606481912541
- Country of Origin China
- Category Magnetic Motor Starters
Dimensions
Overall Width | 4.13 in |
Overall Depth | 4.96 in |
Overall Height | 4.21 in |
Details
Item | Magnetic Motor Starter |
Auxiliary Contact Form | 1NO/1NC |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
NEMA Enclosure Rating | No Enclosure |
IP Rating | IP20 |
Starter Style | IEC |
Phase | Single |
Status Indicator | LED Indicator |
Frequency | 50/60 Hz |
Trip Class | 30E; 5E |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Terminal Connection Type | Box Lugs |
Number of Auxillary Contacts | 2 |
Mechanical Operating Durability | 7,000 |
Operator | Push Button |
Maximum Voltage Rating | 1000V AC |
Includes Auxiliary Contacts | Yes |
Overload Protection Type | Electronic |
Minimum Overload Relay Current Setting | 57 A |
Description
Electronic thermal overload relay,TeSys Giga,57-225 A,class 5E-30E,push-in control connection
- •8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications.
- •This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC.
- •This three pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes.
- •It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase.
- •The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil.
- •The contactor has straight through wiring.
- •Contactor is 3.75 inches by 2.37 inches and 3.00 tall.
- •These contactors are UL component recognized and CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Clear (HS359-S100-CLEAR)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- Schneider Electric Motor Controls