Shop All IEC Magnetic Contactors
Schneider Electric
Magnetic Contactor, 7.6 in Overall H
Mfr # LC1G150KUEN
Zoro # G111222756
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Maximum Voltage Rating 250V AC/DC
- Coil Voltage 100-250V AC/DC
- Reversing Capability Non-Reversing
- Overall Height 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G150KUEN
- Zoro # G111222756
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 7.6 in |
Overall Width | 4.25 in |
Overall Depth | 7.6 in |
Description
Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 230 A, Reversing Capability Non-Reversing, Overall Height 7.6 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Spring Loaded Terminals, Mounting Style Surface, Series TeSys, Number of Auxillary Contacts 3, Contactor Style IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1D258G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 80 A (LC1D80M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 200 V AC, 50 A, Reversing: No (LC1D50AL7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- Schneider Electric Contactors & Contacts