Shop All IEC Magnetic Contactors
Schneider Electric
Magnetic Contactor, 48V AC, 50/60 Hz
Mfr # LC2D18E7
Zoro # G310070592
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
- IP Rating IP20
- Series TeSys Deca
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2D18E7
- Zoro # G310070592
- UPC # 3389110386356
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 3.39 in |
Overall Width | 3.54 in |
Overall Height | 3.03 in |
Description
Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 32 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 12 A, Reversing: No (LC1D12EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1D093G7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: Yes (LC2K0601U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- Schneider Electric Contactors & Contacts