Shop All IEC Magnetic Contactors
Schneider Electric
Magnetic Contactor, 48V AC, 50/60 Hz
Mfr # LC1K1210E7
Zoro # G110070563
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys K
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1
- Auxiliary Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1K1210E7
- Zoro # G110070563
- UPC # 3389110346176
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 2.28 in |
Overall Depth | 2.24 in |
Overall Width | 1.77 in |
Details
Item | Magnetic Contactor |
Number of Poles | 3 |
Series | TeSys K |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1 |
Auxiliary Contact Form | 1NO |
Terminal Connection Type | Screw Clamp Terminals |
Frequency | 50/60 Hz |
Mechanical Operating Durability | 10,000,000 |
Resistance Properties | Insulation Resistant |
Maximum Voltage Rating | 690V AC |
Coil Voltage | 48V AC |
Embedded Surge Suppressor | No |
Mounting Style | DIN Rail, Plate |
Contactor Style | IEC |
Electrical Operating Durability | 1,300,000 (AC-3), 1,300,000 (AC-3e), 300,000 (AC-1) |
Number of Auxillary Contacts | 1 |
Includes Auxiliary Contacts | Yes |
Reversing Capability | Non-Reversing |
Full Load Current - Inductive | 12 A |
Full Load Current - Resistive | 20 A |
Description
Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Size Not Applicable, Coil Voltage 48V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-VENT-2U)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC2D80G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- Schneider Electric Motor Controls