Shop All IEC Magnetic Contactors
Schneider Electric
Magnetic Contactor, 230V AC, 50/60 Hz
Mfr # LC1K0610P7
Zoro # G610070544
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1
- Series TeSys K
- IP Rating IP20
- Overall Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1K0610P7
- Zoro # G610070544
- UPC # 3389110368819
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 1.77 in |
Overall Height | 2.28 in |
Overall Depth | 2.24 in |
Details
Item | Magnetic Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1 |
Series | TeSys K |
IP Rating | IP20 |
Contactor Style | IEC |
Resistance Properties | Insulation Resistant |
Frequency | 50/60 Hz |
Mechanical Operating Durability | 10,000,000 |
Maximum Voltage Rating | 690V AC |
Terminal Connection Type | Screw Clamp Terminals |
Embedded Surge Suppressor | No |
Mounting Style | DIN Rail, Plate |
Coil Voltage | 230V AC |
Auxiliary Contact Form | 1NO |
Number of Auxillary Contacts | 1 |
Includes Auxiliary Contacts | Yes |
Electrical Operating Durability | 1,300,000 (AC-3), 1,300,000 (AC-3e) |
Full Load Current - Inductive | 6 A |
Reversing Capability | Non-Reversing |
Full Load Current - Resistive | Not Rated |
Description
Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 6 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A (LC1D65U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP1K0901BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- Schneider Electric Motor Controls