Shop All Water Level Controls and Accessories
Schneider Electric
LvlControlRelay, DualProbe, 5A, PumpUp/Down
Mfr # RM35LV14MW
Zoro # G0201025
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 3 27/50 in
- Type Modular measurement and control relays
- Enclosure Width (In.) 1 19/50 in
- Number of Probes Dual Probe
- Enclosure Depth (In.) 2 83/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM35LV14MW
- Zoro # G0201025
- UPC # 785901677444
- Country of Origin Indonesia
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 3 27/50 in |
Enclosure Width (In.) | 1 19/50 in |
Enclosure Depth (In.) | 2 83/100 in |
Body Depth | 2.83 in |
Body Width | 1.38 in |
Body Height | 3.54 in |
Description
Level Control Relay, Base Shape Not Applicable, Contact Form SPDT, Current Rating 5 A, Electrical Connection Screw Terminals, Flat Pin Width Not Applicable, Input Voltage 24 to 240V AC/DC, Minimum Resistance Sensitivity Not Applicable, Maximum Resistance Sensitivity Not Applicable, Number of Pins 2, Number of Probes Dual Probe, Relay Function Pump Down, Pump Up, Mounting Style DIN Rail, Status Indicator LED Indicator, Body Depth 2.83 in, Body Height 3.54 in, Body Width 1.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- INTERNATIONAL ENVIRONMENTAL Push-On Knob, Black (70007603)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 24 pk. (216-501)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- NINA SERIES Fill, w/High and Low Alarm (NINA24)
- DWYER INSTRUMENTS Explosion Proof Liquid Level (L6EPB-B-S-3-O)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- MACROMATIC Control Relay, Dual Pump Down, 120V (LCP2D100)
- Schneider Electric Water Level Controls and Accessories