Shop All Contactor Accessories
Schneider Electric
Lug Shield, IEC
Mfr # LA9G4707
Zoro # G410412186
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Accessory Type Lug Shield
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4707
- Zoro # G410412186
- UPC # 3606481047854
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Lug Shield |
Compatible with Series | TeSys Giga |
Accessory Type | Lug Shield |
Starter Style | IEC |
Description
Lug Shield, Accessory Type Lug Shield, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 Univ STL Beam Clamp (96560)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- SQUARE D Handle (KCF1PZ)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- Schneider Electric Motor Controls