Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Lug Kit, 400/600A, 3 Poles
Mfr # AL600LF52K3
Zoro # G3976241
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact L-Frame
- Amps 400/600A
- Number of Poles 3
- Max. Wire Size 500 kcmil
- Min. Wire Size 3/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AL600LF52K3
- Zoro # G3976241
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Min. Wire Size | 3/0 AWG |
Details
Item | Lug Kit |
For Use With | PowerPact L-Frame |
Amps | 400/600A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | Screws |
Features | Mercury Free; PVC Free |
Housing Material | Aluminium |
Description
AL600LF52K3 is a PowerPact Multistandard mechanical lug for PowerPact H, J, L-Frame breakers, these mechanical lugs are made of aluminium. These lugs have a current rating of [400,600]A and come in set of 3. Certified to UL & CSA Standards. The current-limiting attributes of PowerPact H-, J-, and L-frame circuit breakers provide greater protection for downstream devices by limiting the let-through current in the event of a fault. The current-limiting capabilities of HJ/HL/HR, JJ/JL/JR, and LJ/LL/LR frame circuit breakers are documented with Underwriters Laboratories and Canadian Standards Association. These current limiting circuit breakers ship with a label that identifies them as UL/CSA Current-Limiting Circuit Breakers.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC Ground Bar Kit, 200A, 120/240V (3062247)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- Schneider Electric Circuit Breaker & Panelboard Accessories