Shop All Contactor Accessories
Mfr # DZ2FJ1
Zoro # G3219198
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- [Ue] Rated Operational Voltage 600 V
- Product Or Component Type lug kit
- Line Rated Current 400-500 A
- Connections - Terminals lug AWG 4...500 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DZ2FJ1
- Zoro # G3219198
- UPC # 785901118145
- Country of Origin Mexico
- Category Contactor Accessories
Details
Item | Lug |
[Ue] Rated Operational Voltage | 600 V |
Product Or Component Type | lug kit |
Line Rated Current | 400-500 A |
Connections - Terminals | lug AWG 4...500 kcmil |
Description
Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- Schneider Electric Contactors & Contacts