Shop All Overload Relays
Schneider Electric
Lr9D Electronic Olr, 1.6-8A, 600VAC
Mfr # LR9D08
Zoro # G0858600
original price:
$77.98
13% off
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Trip Class - Overload 10, 20, 30, 5
- Width 45 mm
- Number of Poles 3
- Frame / Series / Class / Code Series LRD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR9D08
- Zoro # G0858600
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 72.5 mm |
Depth | 79.9 mm |
Body Depth - Relay | 3.15 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.85 in |
Description
Overload Relay, Number of Poles 3, Standards CCC, CSA, CSA C22.2, GB 14048.4, IEC 60947-4-1, Product CULus, T�V, UL 60947-4-1
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- AAON Trans 75VA208230V24V (R75291)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- Schneider Electric Overload Relays