Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, Input Voltage 100 - 240VAC
Mfr # SR2B121FU
Zoro # G3288643
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 8 A
- Number of Outputs 4
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2B121FU
- Zoro # G3288643
- UPC # 785901571889
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Depth | 2.34 in |
Height | 4.24 in |
Width | 2.8 in |
Description
Logic Relay, Input Voltage 100 to 240V AC, Output Type Relay, 8 A Amps, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 2.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- Schneider Electric Programmable Logic Controls (PLC)