Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, Input Voltage 100 - 240VAC
Mfr # SR2A101FU
Zoro # G1705094
original price:
$241.50
8% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 8 A
- Number of Outputs 4
- Clock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2A101FU
- Zoro # G1705094
- UPC # 785901422488
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Depth | 3.9 in |
Height | 3.5 in |
Width | 2.5 in |
Description
Logic Relay, Input Voltage 100 to 240V AC, Output Type Relay, 8 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, No Clock, LCD Display, Depth 3.9 in, Height 3.5 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS25K2)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- MAXSTREAM XSTREAM-PKG 2.4GHZ STAND-ALONE RADIO MODEM RS-232/485/422 ETHERNET AND COMMUNICATION MODULE (X24-019PKI-RA)
- Schneider Electric Programmable Logic Controls (PLC)