Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 24VDC, With Display
Mfr # SR3B262BD
Zoro # G0256331
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- Output Type Relay
- Amps 8 A
- Number of Outputs 10
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3B262BD
- Zoro # G0256331
- UPC # 785901422495
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Height | 4.24 in |
Depth | 2.34 in |
Width | 4.91 in |
Description
Logic Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Number of Inputs 16, Number of Outputs 10, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- Schneider Electric Programmable Logic Controllers