Schneider Electric

Logic Relay, 24VDC, With Display


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Input Voltage 24V AC/DC
  • Output Type Relay
  • Amps 8 A
  • Number of Outputs 10
  • Clock Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.24 in
Width 4.91 in
Depth 2.34 in

Description

Logic Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Number of Inputs 16, Number of Outputs 10, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.