Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 24VDC, With Display
Mfr # SR3B101BD
Zoro # G0596671
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- Output Type Relay
- Amps 8 A
- Number of Outputs 4
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3B101BD
- Zoro # G0596671
- UPC # 785901693963
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Height | 4.24 in |
Depth | 2.34 in |
Width | 2.8 in |
Description
Logic Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 2.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Cord Adapter, 15A, L5-20, 5-15 (3KVJ6ID)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SCHNEIDER ELECTRIC Communication interface, Zelio Logic SR2 SR3, Ethernet, for SR3 24V DC, smart relay (SR3NET01BD)
- Schneider Electric Programmable Logic Controls (PLC)