Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 24VDC, With Display
Mfr # SR2B201BD
Zoro # G1318606
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- Output Type Relay
- Amps 8 A
- Number of Outputs 8
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2B201BD
- Zoro # G1318606
- UPC # 785901693925
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Height | 4.24 in |
Depth | 2.34 in |
Width | 4.91 in |
Description
Logic Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- Schneider Electric Programmable Logic Controls (PLC)