Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 24VDC, With Display
Mfr # SR2A201BD
Zoro # G2880866
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- Output Type Relay
- Amps 8 A
- Number of Outputs 8
- Clock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SR2A201BD
- Zoro # G2880866
- UPC # 785901422556
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Depth | 2.34 in |
Width | 4.91 in |
Height | 4.24 in |
Description
Logic Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, No Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (TR200R)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- LEDEX Solenoid (1750-A-1)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Schneider Electric Programmable Logic Controls (PLC)