Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 24VAC, With Display
Mfr # SR3B101B
Zoro # G1644395
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Type Relay
- Amps 8 A
- Number of Outputs 4
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3B101B
- Zoro # G1644395
- UPC # 785901571841
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Height | 4.24 in |
Depth | 2.34 in |
Width | 2.8 in |
Description
Logic Relay, Input Voltage 24V AC, Output Type Relay, 8 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 2.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- Schneider Electric Programmable Logic Controls (PLC)