Shop All Programmable Logic Controllers
Schneider Electric
Logic Relay, 100-240VAC, With Display
Mfr # SR2A201FU
Zoro # G2048952
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 8 A
- Number of Outputs 8
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2A201FU
- Zoro # G2048952
- UPC # 785901422600
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Width | 4.91 in |
Depth | 2.34 in |
Height | 4.24 in |
Description
Logic Relay, Input Voltage 100 to 240V AC, Output Type Relay, 8 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SIEMENS Module (7ML5033-1BB00-1A)
- Schneider Electric Programmable Logic Controllers