Shop All Programmable Logic Controllers
Schneider Electric
Logic controller, Modicon M258, compact base, 42 IO, 24V DC, CANopen
Mfr # TM258LF42DT
Zoro # G700428095
product price: $2,293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,293.99
Free 30-Day Returns
Key Features
- Height 5.1"
- Depth 85 mm
- Standards UL 508, CSA C22.2 No 142, IEC 61131-2, CSA C22.2 No 213
- Width 6.1"
- Length 12.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM258LF42DT
- Zoro # G700428095
- Country of Origin Austria
- Category Programmable Logic Controllers
Dimensions
Height | 5.1" |
Depth | 85 mm |
Width | 6.1" |
Length | 12.2" |
Description
This product is part of the Modicon M258 range, an offer of logic controllers for high performance machine builders. It has 42 logic I/O and it is supplied with 24V dc, and embeds 5 communication ports, 1 RS232/RS485 serial link, 1 USB mini-B programming port, 1 USB type A program transfer port, 1 Ethernet port and 1 CANopen port. It is supplied with I/O modules with a removable terminal block with locking lever and a display block showing the I/O states, power supply module with removable terminal block and locking lever. This controller embeds a performant CPU (22ns/inst), several communication ports as Ethernet & CANopen master and advanced built-in features as data logging, WebServer and FTP server. Discrete input logic type are sink for fast inputs, sink for regular inputs, and source for logic inputs. Discrete output logic type is source. There is an isolation between channels 500Vrms and internal logic and no isolation between channels. It supports 128MB flash and 64MB internal RAM memory. It is an IP20 rated product. Its dimensions are 175mm (Width) x 85mm (Depth) x 99mm (Height). It weighs 0.55kg. It is suitable for used in general machine control, conveying and packaging applications. This product is certified by CE, GOST-R CSA, C-Tick and CULus. It meets IEC 61131-2, CSA C22.2 No 213, CSA C22.2 No 142 and UL 508 standards. The capacity of M258 logic controllers can be enhanced with the Modicon TM5 expansion module offer. This controller is also equipped with a locking lever for mounting/dismounting on symmetrical DIN rail. Compact and totally expandable, the Modicon M258 Logic Controllers are designated to the machine builders (OEMs) by offering performant solutions in terms of speed control, high speed counting, motion and communication networks. 30% saving time in assembly, wiring and commissioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Brown (HS357-S10-BROWN)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2E201FU)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- Schneider Electric Programmable Logic Controllers