Shop All Programmable Logic Controllers
Schneider Electric
Logic Controller, 24VDC
Mfr # TM251MESE
Zoro # G3548432
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- Clock Yes
- Display No Display
- Width 2.13 in
- Description/Special Features Controller M251 2x Ethernet, application structure 4 cyclic master tasks, 8 event tasks, 3 cyclic master tasks + 1 freewheeling task, 8 external event tasks, mounting support Top hat type TH35-15 rail IEC 60715, Top hat type TH35-7.5 rail IEC 60715, plate or panel with fixing kit, relative humidity 10¿95 %, without condensation in operation), 10¿95 %, without condensation in storage), operating altitude 0...6561.68 ft (0...2000 m), Discount Schedule MSX, Environmental Disclosure Product Environmental Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM251MESE
- Zoro # G3548432
- UPC # 785901306108
- Country of Origin Indonesia
- Category Programmable Logic Controllers
Dimensions
Width | 2.13 in |
Height | 3.54 in |
Depth | 3.74 in |
Description
Logic Controller, Input Voltage 24V AC/DC, Dual-port Ethernet 1 RJ45, Ethernet port Ethernet 2 RJ45, Non isolated serial link serial RJ45 RS232/RS485, USB port mini B USB 2.0 Slots, Timers Programmable, Yes Clock, No Display Display, Port Type Dual-port Ethernet, Ethernet, Non isolated serial, USB port mini, Memory 64 MB, 8 MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 10 A (CB211-10)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- ALLEN BRADLEY COMPACTLOGIX SER B CONTROLLER MODULE (1769-L23E-QB1B)
- Schneider Electric Programmable Logic Controls (PLC)