Shop All Contactor Accessories
Schneider Electric
LoadSide Conn, For Use w/D9-D32Contactors
Mfr # LAD9V6
Zoro # G2195645
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D9 to D32
- Accessory Type Power Connector
- Electrical Circuit Type reversing contactor
- Product Compatibility LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38
- Range TeSys || Linergy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD9V6
- Zoro # G2195645
- UPC # 785901234951
- Country of Origin France
- Category Contactor Accessories
Details
Item | Power Connector |
For Use With | D9 to D32 |
Accessory Type | Power Connector |
Electrical Circuit Type | reversing contactor |
Product Compatibility | LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38 |
Range | TeSys || Linergy |
Device Short Name | LAD9 |
Product Or Component Type | set of connections |
Range Compatibility | TeSys (TeSys D) || TeSys (TeSys Deca) |
Connections - Terminals | screw clamp terminals |
Mounting Location | downstream |
Poles Description | 3P |
Compatible with Series | LC1D09, LC1D12, LC1D18, LC1D25, LC1D32, LC1D38, TeSys Deca |
Description
Power Connector, Accessory Type Power Connector, Includes -, Voltage -, Compatible with Series LC1D09, LC1D12, LC1D18, LC1D25, LC1D32, LC1D38, TeSys Deca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- Schneider Electric Contactors & Contacts