Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Schneider Electric
Load Center, VCP, 16 Spaces, 100A, 120/240V, Main Lug, 1 Phase
Mfr # VCP1032
Zoro # G110859151
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 16
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VCP1032
- Zoro # G110859151
- UPC # 785901864974
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 531 mm |
Width | 362 mm |
Depth | 95 mm |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 16 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | VCP |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Square D Homeline Load Center, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- Schneider Electric Panelboards, Load Centers, & Circuit Breaker Enclosures