Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Schneider Electric
Load Center, QP, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # QP40200
Zoro # G710874479
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Height 34.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # QP40200
- Zoro # G710874479
- UPC # 47569721366
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 34.02 in |
Width | 14.25 in |
Depth | 3.74 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Series | QP |
Included Enclosure Cover | Combination |
Description
Square D QO Load Center, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2/10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- SCHNEIDER ELECTRIC SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk (9001KS11K1H5)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- Schneider Electric Panelboards, Load Centers, & Circuit Breaker Enclosures