Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Schneider Electric
Load Center, CQO, 40A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # CQOE240GFINM
Zoro # G910927739
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 40A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CQOE240GFINM
- Zoro # G910927739
- UPC # 785901448174
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 8.78 in |
Width | 6.54 in |
Depth | 4.76 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 40A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | CQO |
Enclosure Material | Non-Metallic |
Enclosure NEMA Rating | NEMA 3R |
Description
QO Loadcenter Enclosure, 1 -Phase, 40 A, 120/240 VAC, NEMA 3R Enclosure, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- SCE Subpanel 21In X 21In, 24P24 (24P24)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- Schneider Electric Panelboards, Load Centers, & Circuit Breaker Enclosures