Shop All Push Button Accessories
Schneider Electric
LiquidSprayProtectiveWasher, 22mm, Chrome
Mfr # ZB4BZ007TQ
Zoro # G3546323
product price: $2.15
/ea
Sold in multiples of 2000 for $4,300.00
$4,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Chrome
- Product Type Liquid Spray Protective Washer
- Compatible Product Type Control Units, Signaling Units
- Compatible with Series XB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ007TQ
- Zoro # G3546323
- UPC # 785901980865
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Liquid Spray Protective Washer |
Color | Chrome |
Product Type | Liquid Spray Protective Washer |
Compatible Product Type | Control Units, Signaling Units |
Compatible with Series | XB4 |
Environmental Characteristic | high pressure cleaner |
Accessory / Separate Part Category | protection accessories |
Accessory / Separate Part Type | washer |
Accessory / Separate Part Destination | Ø 22 mm control and signalling units |
Accessory / Separate Part Designation | liquid spray protective washer for insertion beneath head |
Description
Liquid Spray Protective Washer, 22 mm, Color Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- Schneider Electric Switches