Shop All Furnace and Heater Parts
Schneider Electric
Linkage, for Vb - 8000, 6" 2 and 3 Way
Mfr # AV-609-1
Zoro # G7524349
original price:
$679.99
9% off
new price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AV-609-1
- Zoro # G7524349
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Linkage,for Vb-8000,6"2 and 3 Way |
Description
Linkage,for Vb-8000,6 In.2 and 3 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 667252R Whl 10.5X7 Cw C (667252R)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set PR (DIYM436HPW00C00)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- SCHNEIDER ELECTRIC IEM3465 energy meter - BACnet - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3465)
- SCHNEIDER ELECTRIC IEM3555 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - Rogowski coil (A9MEM3555)
- SCHNEIDER ELECTRIC IEM3455 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3455)
- SCHNEIDER ELECTRIC Valve Linkage, 1/2" to 1-1/4" (AV-400)
- HEIL QUAKER Condenser Motor, 230V, 1100 rpm (1186357)
- YORK High Altitude Pressure Switch (S1-1PS0306)
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- Schneider Electric Furnace and Heater Parts