Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Line/motor choke - 2 mH - 17 A - 3 phases - 75 W - for variable speed drive
Mfr # VW3A4553
Zoro # G300905071
product price: $2,567.99
/ea
Free Shipping & Returns
$2,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A4553
- Zoro # G300905071
- Country of Origin France
- Category Adjustable Frequency Drive Accessories
Details
Item | Line/motor choke - 2 mH - 17 A - 3 phase |
Description
This line choke is an option for variable speed drives of Altivar range. Its rated current is equal to 17A. It provides improved protection against overvoltages on the line supply and contributes to reduce harmonic distortion of the current produced by the drive. Its protection index is IP00. It has an inductance value of 2mH. It weighs 3.5kg and its dimensions are, 130mm wide, 155mm high, 90mm deep. Its use is particularly recommended in case of close connection of several drives in parallel, line supply with significant disturbance from other equipment (interference, overvoltages), line supply with voltage imbalance between phases.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- Schneider Electric Adjustable Frequency Drive Accessories