Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Line/motor choke - 1 mH - 31 A - 3 phases - 90 W - for variable speed drive
Mfr # VW3A4554
Zoro # G700905176
product price: $3,080.99
/ea
Free Shipping & Returns
$3,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A4554
- Zoro # G700905176
- Country of Origin France
- Category Adjustable Frequency Drive Accessories
Details
Item | Line/motor choke - 1 mH - 31 A - 3 phase |
Description
This line choke is an option for variable speed drives of Altivar range. Its rated current is equal to 31A. It provides improved protection against overvoltages on the line supply and contributes to reduce harmonic distortion of the current produced by the drive. Its protection index is IP00. It has an inductance value of 1mH. It weighs 6kg and its dimensions are, 155mm wide, 170mm high, 135mm deep. Its use is particularly recommended in case of close connection of several drives in parallel, line supply with significant disturbance from other equipment (interference, overvoltages), line supply with voltage imbalance between phases.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- COXREELS Ball Stop, 1/4In Hose (131)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC50)
- SCHNEIDER ELECTRIC Remote cable, Altivar, Lexium, 10m, for graphic display terminal (VW3A1104R100)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- Schneider Electric Variable Frequency Drives