Shop All Power Conditioners
This Product is Discontinued
Schneider Electric
Line Isolation Monitor, 100-240VAC (Discontinued)
Mfr # IG6M
Zoro # G6214311
Free Shipping & Returns
This Product is Discontinued
Key Features
- UL Listing Yes
- CSA Yes
- Port Type RS485
- Mode 50/60 Hz
- Bandwidth Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # IG6M
- Zoro # G6214311
- UPC # 785901844013
- Country of Origin United States
- Category Power Conditioners
Dimensions
Bandwidth | Alarm |
Details
Item | Line Isolation Monitor |
UL Listing | Yes |
CSA | Yes |
Port Type | RS485 |
Mode | 50/60 Hz |
Voltage | 100 to 240V AC |
Display | Front Panel Display |
Features | Memory and Communication Capability, Self Calibration, Self Test |
Audio Alarm | Buzzer |
Alarm Setting | Red Hazard LED |
Alarm Current | 2mA/5mA |
Description
Line Isolation Monitor, Voltage 100 to 240V AC, Mode 50/60 Hz, Display Front Panel Display, Audio Alarm Buzzer, Alarm Setting Red Hazard LED, Alarm Current 2mA/5mA, Bandwidth Alarm, Port Type RS485, Features Memory and Communication Capability, Self Calibration, Self Test, UL Listing Yes, CSA Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.