Shop All Push Button Accessories
Schneider Electric
Light block, Harmony XB4, Explosive atmosphere, Green LED, 24...254V
Mfr # ZBVBM3GEX
Zoro # G3546122
product price: $111.88
/ea
Free Shipping & Returns
$111.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22mm
- Lamp Voltage 24 to 254 V AC/DC
- Lamp Type LED
- Color Green
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBVBM3GEX
- Zoro # G3546122
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22mm |
Cad Overall Height | 10 mm |
Cad Overall Width | 38 mm |
Cad Overall Depth | 58.8 mm |
Description
Light block, Green, Lamp Type LED, Lamp Voltage 24 to 254 V AC/DC, Terminal Connection Screw Clamp, 22mm, IP Rating 65, Standards EN/IEC 60079-31, ANSI/ISA 12.12.01, UL 60079-31, EN/IEC 60079-18, EN/IEC 60079-0, EN/IEC 60079-7, UL 60079-18, UL 60079-0, CSA C22.2 No 213
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB5AV05)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- Schneider Electric Push Button Accessories