Shop All Push Button Accessories
Schneider Electric
Light block, Harmony XB4 - ATEX D, white, integral LED, 24...254V AC/DC
Mfr # ZBVBM1GEX
Zoro # G3548737
Free Shipping & Returns
$97.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22mm
- Lamp Voltage 24 to 254 V AC/DC
- Lamp Type LED
- Color White
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBVBM1GEX
- Zoro # G3548737
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22mm |
Cad Overall Width | 38 mm |
Cad Overall Depth | 58.8 mm |
Cad Overall Height | 10 mm |
Description
Light block, White, Lamp Type LED, Lamp Voltage 24 to 254 V AC/DC, Terminal Connection Screw Clamp, 22mm, IP Rating 65, Standards EN/IEC 60079-0, EN/IEC 60079-7, EN/IEC 60079-18, EN/IEC 60079-31, CSA C22.2 No 213, ANSI/ISA 12.12.01, UL 60079-0, UL 60079-31, UL 60079-18
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- Schneider Electric Switches