Shop All Push Button Accessories
Schneider Electric
LgndPlat, HndOffAuto, Silvr/Blue, Rectangle
Mfr # 9001KN860
Zoro # G3604502
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With 30mm 9001K Operators
- Legend Hand-Off-Auto
- Material Aluminum
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN860
- Zoro # G3604502
- UPC # 785901344452
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 0.5 in |
Width | 1.6875 in |
Diameter | 2.8 mm |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 9/16 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | 30mm 9001K Operators |
Legend | Hand-Off-Auto |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Legend Color | Silver |
Background Color | Blue |
Language | English |
Keyway Type | Notch |
Description
Legend Plate, Rectangular, Legend Hand-Off-Auto, For Use With 30mm 9001K Operators, Material Aluminum, Height 0.5 in, Width 1.6875 in, Diameter 2.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- Schneider Electric Push Button Accessories