Shop All Push Button Accessories
Schneider Electric
LegndRing, ArrestoEmergenza, Blk/Ylw, Round
Mfr # ZBY9W3B630
Zoro # G3548423
$66.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Arresto Emergenza
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9W3B630
- Zoro # G3548423
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Manufacturer Warranty Length | 18 mo |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Arresto Emergenza, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- Schneider Electric Switches