Shop All Push Button Accessories
Schneider Electric
LegndPlate, Manual/Off/Auto, Silvr/Blue
Mfr # 9001KN862
Zoro # G3604378
product price: $4.00
/ea
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With 30mm 9001K Operators
- Legend Manual/Off/Auto
- Material Aluminum
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN862
- Zoro # G3604378
- UPC # 785901318354
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 0.5 in |
Width | 1.6875 in |
Diameter | 2.8 mm |
Operator Size | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 9/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | 30mm 9001K Operators |
Legend | Manual/Off/Auto |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Legend Color | Silver |
Language | English |
Background Color | Blue |
Keyway Type | Notch |
Description
Legend Plate, Rectangular, Legend Manual/Off/Auto, For Use With 30mm 9001K Operators, Material Aluminum, Height 0.5 in, Width 1.6875 in, Diameter 2.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- Schneider Electric Push Buttons & Indicators