Shop All Push Button Accessories
Schneider Electric
LegendRing, EmergencyStop, Blk/Ylw, Round
Mfr # ZBY9W3B330
Zoro # G3549132
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Emergency Stop
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9W3B330
- Zoro # G3549132
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Emergency Stop, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- Schneider Electric Push Buttons & Indicators