Shop All Push Button Accessories
Schneider Electric
LegendRing, ArretD'Urgence, Blk/Ylw, Round
Mfr # ZBY9W3B130
Zoro # G3571864
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Arret D'Urgence
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9W3B130
- Zoro # G3571864
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Diameter | 2 3/8 in |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Arret D'Urgence, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- WIREMOLD 500 Series Raceway Cutter (605)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button (ZBAF3)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- Schneider Electric Push Button Accessories