Shop All Push Button Accessories
Schneider Electric
LegendRing, ArretD'Urgence, Blk/Ylw, Round
Mfr # ZBY9W2M130
Zoro # G3571873
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Arret D'Urgence
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9W2M130
- Zoro # G3571873
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Manufacturer Warranty Length | 18 mo |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Arret D'Urgence, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- Schneider Electric Switches