Shop All Push Button Accessories
Schneider Electric
LegendRing, ArretD'Urgence, Blk/Ylw, Round
Mfr # ZBY9W2G130
Zoro # G3571207
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Arret D'Urgence
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY9W2G130
- Zoro # G3571207
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Arret D'Urgence, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- Schneider Electric Switches