Shop All Push Button Accessories
Schneider Electric
LegendRing, ArretD'Urgence, Blk/Ylw, Round
Mfr # ZBY9W2B130
Zoro # G3571846
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend Arret D'Urgence
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY9W2B130
- Zoro # G3571846
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Manufacturer Warranty Length | 18 mo |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Arret D'Urgence, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- Schneider Electric Push Button Accessories