Shop All Push Button Accessories
Schneider Electric
LegendPlateHolder, Plastic, Red/Black, 22mm
Mfr # ZBY6H101
Zoro # G3461632
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22mm Pushbutton
- Shape Rectangle
- Legend No Legend
- Color Red/Black
- Legend/Background Color No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY6H101
- Zoro # G3461632
- UPC # 785901379041
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 50 mm |
Width | 30 mm |
Operator Size | 22 mm |
Diameter | 22 mm |
Legend Holder Size | 30 x 50 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 50 mm |
Overall Width | 30 mm |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- SCHNEIDER ELECTRIC LEGEND 30 X 40 MM 1 BLACK SIDE 1 RED SID (ZB2BY2101)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- Schneider Electric Push Buttons & Indicators