Shop All Push Button Accessories
Schneider Electric
LegendPlate, Start-Stop, White/Blk, Square
Mfr # 9001KN251BP
Zoro # G3604195
product price: $4.00
/ea
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Legend Start-Stop
- Material Plastic
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN251BP
- Zoro # G3604195
- UPC # 785901031468
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30.5 mm |
Operator Size | 30 mm |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 13/16 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K and 9001SK Operators |
Shape | Square |
Legend | Start-Stop |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Background Color | Black |
Language | English |
Keyway Type | Notch |
Legend Color | White |
Description
Legend Plate, Square, Legend Start-Stop, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H912)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- Schneider Electric Push Button Accessories