Shop All Push Button Accessories
Schneider Electric
LegendPlate, Start, Black/Silver, Square
Mfr # 9001KN101SP
Zoro # G3548597
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Start
- Legend/Background Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN101SP
- Zoro # G3548597
- UPC # 785901055709
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2.25 in |
Width | 2.25 in |
Operator Size | 30 mm |
Label Dimensions | 57 x 57 mm |
Overall Height | 2 1/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2 1/4 in |
Description
Legend Plate, Square, Legend Start, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Silver, Material Plastic, Height 2.25 in, Width 2.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ49)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button (ZBAF3)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted push button head, Harmony XB5, plastic, yellow, 30mm, spring return, unmarked (ZB5FA5)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- Schneider Electric Switches